American Standard

Selectronic® 11 in. 1 gpf Sensor Operated Concealed Urinal Flush Valve with Wall Box and Top Spud

Part #A606B410007  |  Manufacturer Part #606B410.007

Flow Rate:

1 gpf
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

End Connection 1: IPS

End Connections: IPS

Flow Rate: 1 gpf

GSA Approved: No

Height: 11 in

IAPMO Listed: No

WaterSense Labeled: No

Width: 15-7/8 in