1.25 gpm 1-Hole AC Electronic Deck Mount Lavatory Faucet in Polished Chrome
Selectronic® 1.25 gpm 1-Hole AC Electronic Deck Mount Lavatory Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 84-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes above-deck mixing valve with removable handle
- Pressure compensating vandal resistant aerator
- Vandal-resistant solid brass construction with solenoid, sensor, mixing valve and all electronic components enclosed in spout
- Range can be adjusted manually or with optional remote (sold separately)
- Dual supply for cold and hot inlets
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-1/2 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.25 gpm
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Power Source:
- Hardwired, AC
- Pressure - Maximum:
- 125 psi
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5-1/2 in
- Trim Only:
- No
- Volts:
- 250V
- WaterSense Labeled:
- No