1.28 gpf AC Exposed Closet Flush Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #PK00.HAC
Selectronic® 1.28 gpf AC Exposed Closet Flush Valve in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 66-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-cleaning piston operated flush valve with proximity operation
- Fail-safe operation - valve automatically closes on loss of power or water pressure
- For 1 1/2" top spud fixtures
- Sold less toilet
- Includes sweat solder kit, wall plate, inlet valve and tailpiece
- Includes UL-approved hard-wired AC transformer
- Range can be adjusted manually or with optional remote control
- Fully mechanical manual override - allows valve to flush during a power failure
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- Built-In Grinder:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Material:
- Brass
- NSF Certified:
- Yes
- Power Source:
- AC
- Type:
- A6067121002
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No