American Standard

Selectronic® 1.28 gpf Manual Flush Valve

Part #A7389211010070A  |  Manufacturer Part #738921-101.0070A

Flush Type:

Manual
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes chemical resistant flapper
  • Easy to install
  • For use with American Standard® Cadet® 3 toilets

Specifications

ADA Compliant: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Selectronic®

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Manual

GSA Approved: No

Height: 5 in

IAPMO Listed: No

Length: 9-1/2 in

Spud Location: Top

Valve Size: 3 in

WaterSense Labeled: No

Width: 6 in