1.28 gpf Sensor Flush Valve

You last purchased this on
 
American Standard

Selectronic® 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #A606B222007
  • Item #7256287
  • Manufacturer Part #606B222.007
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Selectronic® 1.28 gpf Sensor Flush Valve

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Unique top-mount overflow allow 3" deeper water level than standard bath drains
  • Tap-actuated pop-up drain stopper
  • Works with American Standard® Evolution® and Lifestyle models only
  • Eight-jet system
  • Single speed pump/motor
  • Side-mounted air switch on/off
  • EverClean® surface
  • Brass construction
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
ASSE Standards:
ASSE 1037
Application:
Residential
BAA Compliant:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Connection Type:
Slip-Joint
Depth:
7-7/8 in
Drain Body Material:
Brass
Drain Installation Type:
Above Floor
Dual Flush:
No
EPA Compliant:
No
Faucet Connection:
NPT
Faucet Connection Size:
1-1/2 in
Fits Pipe Size:
2-13/16 in
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Toilet
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
21 in
IAPMO Listed -:
No
Length:
7-7/8 in
Material:
Brass
NSF Certified:
Yes
Pressure - Maximum:
80 psi
Product Type:
Accessory
Size:
7-7/8 in x 2-7/8 in
Spud Location:
Rear
Spud Size:
1-1/2 in
Thread Type:
OD
Toilet Bowl Length:
7-7/8 in
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
5 lb
Width:
2-7/8 in
cUPC Certified:
No