American Standard Selectronic® 1.28 gpf Sensor Flush Valve

A606B323007

Manufacturer Part #: 606B323.007

Flush Type

Sensor

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
BAA Compliant
No
Collection
Selectronic®
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Sensor
Flush Valve Application
Commercial Toilet
GSA Approved
No
IAPMO Listed
No
Spud Location
Top
Spud Size
1-1/2 in
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday