Selectronic® 1.5 gpm 1-Hole Electronic Bathroom Faucet with AC Hardwired Transformer in Polished Chrome

Part #A2506192002  |  Item #4730267  |  Manufacturer Part #2506192.002

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Electronic faucet with proximity operation
  • Vandal resistant solid brass construction single post mounting
  • Water pressure range from 20 to 125 psi
  • Single inlet 15" flexible stainless steel hose with 3/8" compression fitting for spout connection
  • Low lead: faucet contains less than or equal to 25% total lead content by weighted average

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.5 gpm

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Holes: 1 Hole

Spout Height: 5 in

Spout Reach: 6-1/16 in

Trim Only: No

WaterSense Labeled: No