American Standard

Selectronic® 1.6 gpf Exposed Dual Flush Toilet Flush Valve in Polished Chrome

Part #A6067761002  |  Manufacturer Part #6067761.002

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MaP score: 1,000 grams of miso at 1.28 gpf when installed on an American Standard® universal bowl
  • Electronic flush valve with Selectronic™ proximity system for hygienic hands free operation allows valve to flush during a power failure
  • Self-cleaning piston helps prevent clogging and reduces maintenance
  • Positive seal ensures leak-free performance
  • Fully mechanical manual override button can flush toilet during a power outage
  • Fail-safe operation valve automatically closes on loss of power or water pressure
  • Sanitary flush valve automatically flushes after 24 hours of non-use to maintain trap seal
  • State-of-the art electronics are immune to outside light
  • Water-Tite® design ensures dependable performance

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

End Connection 2: IPS

Flow Rate: 1.3 gpf

GSA Approved: No

Height: 16-1/8 in

IAPMO Listed: No

Material: Brass

Volts: 100/240V

WaterSense Labeled: No

Width: 2-7/8 in