1.6 gpf Sensor Flush Valve
Selectronic® 1.6 gpf Sensor Flush Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 176-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exclusive self-cleaning piston action flush valve with integral wiper spring
- Fail-safe operation
- Selectronic® flush valve retro-kit
- Can be installed left or right-handed
- Operating pressure range is 25 psi
- Includes CR-P2 lithium ion battery
- Lowers facility operating cost
- Can be installed left or right handed
- Includes factory-installed 6V lithium battery
- Optional remote control allows for easy adjustment and customization
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- Height:
- 16-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Power Source:
- Battery, DC
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- WaterSense Labeled:
- No