Selectronic® 1.6 gpf Sensor Flush Valve

Part #A6065161002  |  Item #4330153  |  Manufacturer Part #6065161.002

$ 316.16 EACH

Flush Type:

Sensor
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Exposed Selectronic battery toilet flush valve
  • Electronic flush valve with Selectronic® proximity system for hygienic “Hands Free” operation
  • Self-cleaning piston operation helps prevent clogging and reduces maintenance
  • Positive seal ensures leak-free performance
  • Fully mechanical manual override button can flush during a power outage
  • Range can be adjusted without tools (manually or by remote control)
  • Sanitary Flush - valve automatically flushes after 24 hours of non-use to maintain trap seal and clean fixture
  • Fail-Safe - valve automatically closes on loss of power, remains closed during start-up
  • Optional remote control allows for easy adjustment and customization

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI A112.19.2]

ASME Specifications: ASME A112.19.2

ASSE Standards: ASSE 1037

Application: Commercial

Battery Type: Lithium

Built-In Grinder: No

Center Size: 1 in

Collection: Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-1/2 in

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1 in

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.5 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Toilet

Height: 16-1/2 in

IAPMO Listed: No

Length: 7-31/500 in

Material: Brass

Maximum Pressure: 80 psi

NSF Certified: Yes

Product Type: Flush Valve

Size: 4-1/2 in x

Spud Location: Top

Spud Size: 1-1/2 in

Toilet Bowl Length: 4-1/2 in

Toilet Rough-In: 11-1/2 in

Type: A6065161002

WaterSense Labeled: No

Width: 2-7/8 in

Frequently Purchased Together

+
+
+
$0

This Item: American Standard Selectronic® 1.6 gpf Sensor Flush Valve / $316.16