Selectronic® 1.6 gpf Sensor Flush Valve

Part #A606B761002  |  Item #7256293  |  Manufacturer Part #606B761.002

$ 296.92 EACH

Flush Type:

Sensor
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Self-cleaning piston eliminates routine maintenance. No diaphragms to replace or filter screens to clean.
  • Integral wiper spring cleans the refill orifice with every flush. Delivers reliable operation even with poor water quality
  • Hygienic, touch-free operation
  • Flexible Selectronic® Platform with programmable sensor
  • Fully Mechanical Manual Override allows valve to flush during a power failure
  • Fail-Safe Operation: Valve automatically closes on loss of power or water pressure
  • Plug-In & Hard-Wired AC power supplies are available. POWER KIT SOLD SEPARATELY.
  • Can be installed left or right-handed
  • Optional remote control allows for easy adjustment and customization
  • Fully mechanical manual override button can flush toilet during a power outage

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.19.2, ANSI A117.1]

ASME Specifications: ASME A112.19.2

BAA Compliant: No

CARB OTC LEED Compliant: No

Center Size: 1 in

Collection: Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Fitting Sizes: 1 in

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Toilet

GSA Approved: No

Height: 16-1/8 in

IAPMO Listed: No

Power Source: Electric

Spud Location: Top

Spud Size: 1-1/2 in

Toilet Rough-In: 11-1/2 in

WaterSense Labeled: No

Width: 2-7/8 in