0 items

American Standard Selectronic® 0.5 gpf Urinal Flush Valve in Polished Chrome

A6061051002

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Selectronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
0.5 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
16-1/8 in
IAPMO Listed
Yes
Material
Cast Brass, Metal
Power Source
AC
Valve Size
3/4 in
Volts
250V
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday