0 items

American Standard Selectronic® Sensor Operated Urinal Flush Valve in Polished Chrome

A6063513002

Color Finish

(Pricing is for Polished Chrome)

$306.82

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • CR-P2 lithium battery installed in the valve4 year battery life.
  • Can be installed left or right handed
  • Can be installed left or right-handed
  • Does not include vacuum breaker, angle stop or sweat solder kit
  • Fail safe operation
  • Includes CR-P2 lithium ion battery
  • Operating pressure range is 25 psi
  • Replaces industry standard manual and electronic valves
  • Superior EPDM seals

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2
BAA Compliant
No
Battery Size
CR-P2
Battery Type
Lithium
CARB OTC LEED Compliant
No
Collection
Selectronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connections
IPS
Flow Rate
1.8 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
16-1/2 in
IAPMO Listed
No
Length
7-31/500 in
Material
Brass, Metal
Power Source
Battery
Valve Size
3/4 in
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday