3/4 in. 0.5 gpf Concealed Urinal Flush Valve
Selectronic® 3/4 in. 0.5 gpf Concealed Urinal Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- ASSE Standards:
- ASSE 1037
- Application:
- Commercial
- BAA Compliant:
- No
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- EPA Compliant:
- Yes
- End Connection 1:
- Sweat, NPT
- End Connections:
- Sweat;NPT
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Handle Type:
- Button
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Rubber
- NSF Certified:
- Yes
- Power Source:
- Hardwired
- Spud Size:
- 3/4 in
- Style:
- Modern
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Water Heater Capacity Range:
- Less than 10 gal
- WaterSense Labeled:
- Yes
- Weight:
- 14 lb
- cUPC Certified:
- No