American Standard

Selectronic® 6-1/4 in. 1 gpf Sensor Operated Concealed Urinal Flush Valve with Top Spud

Part #A606B210007  |  Manufacturer Part #606B210.007

Flow Rate:

1 gpf
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI A112.19.2]

ASME Specifications: ASME A112.19.2

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

End Connection 1: IPS

End Connections: IPS

Flow Rate: 1 gpf

GSA Approved: No

Height: 6-1/4 in

IAPMO Listed: No

WaterSense Labeled: No

Width: 6-1/4 in