8 in. Center Set Deck Plate in Polished Chrome
Selectronic® 8 in. Center Set Deck Plate in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 252-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center fixation ring prevents the faucet spout from rotating
- Plate secured to deck with 1-1/4" fixation bolts with quick spin nuts
- For use with single hole Selectronic® and metering faucets
- 8" Deck Plate Dimensions: 10-1/8" x 2-3/8" x 9/16" (258 x 59 x 15mm)
- Deck plate dimensions: 10-1/8" x 2-3/8" x 9/16" (258 x 59 x 15mm)
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Built-In Grinder:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Cover Plate
- Fits Brand:
- American Standard
- IAPMO Listed -:
- No
- Material:
- Forged Brass
- NSF Certified:
- Yes
- WaterSense Labeled:
- No