Selectronic® Centerset Bathroom Sink Faucet in Brushed Nickel

Part #A2064155295  |  Item #5025583  |  Manufacturer Part #2064155.295

$ 495.56 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Deck-mounted electronic sensor operated proximity faucet
  • Vandal-resistant brass construction
  • Fully enclosed water resistant electrical controls
  • Includes single function sensor auto resets to changing surroundings
  • Single inlet connection for tempered water
  • Fail-safe faucet automatically shuts off upon loss of power or dead battery and prevents costly excess water usage and potential flooding
  • Single post installation with brass spout
  • Single inlet to control box with 18" (457 mm) long flexible stainless steel hose with 3/8" (10 mm) compression connection

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.18.1, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Centerset

Battery Size: CR-P2

Battery Type: Lithium

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Selectronic®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7-5/8 in

EPA Compliant: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Flow Rate: 0.5 gpm

GSA Approved: No

Height: 9-3/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 7-5/8 in

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Holes: 1 Hole

Power Source: [Battery, DC]

Size: 7-5/8 in x 1-1/2 in

Spout Height: 6-11/16 in

Spout Reach: 5-3/8 in

Toilet Bowl Length: 7-5/8 in

Trim Only: No

Volts: 240V

WaterSense Labeled: No

Width: 1-1/2 in