Concealed Flush Valve with Concealed Back Spud in Polished Chrome
This product has been replaced by
Manufacturer Part #PK00.PAC
Selectronic® Concealed Flush Valve with Concealed Back Spud in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Electronic flush valve with Selectronic proximity system for hygienic “Hands Free” operation
- Self-Cleaning Piston helps prevent clogging & reduces maintenance
- For Bowls with 1-1/2" Concealed Back Spud
- Sensor & Electronic controls are hermetically sealed to ensure reliable operation
- Range can be adjusted manually or by remote control
- State-of-the Art electronics eliminates false flushes
- Fully Mechanical Manual Override Button can flush toilet during a power outage
- Positive Seal ensures leak-free performance without the chance of warping or cracking
- Automatic flushes after 24 hours of non-use to maintain trap seal & clean fixture
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Power Source:
- Battery, DC
- WaterSense Labeled:
- Yes