Selectronic® Diverter Cartridge for 7055.105 Integrated Faucet

Part #AM9514790070A  |  Item #5104150  |  Manufacturer Part #M951479-0070A

$ 8.25 EACH

Brand Model Compatibility:

7055.105 Integrated Faucet

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Repair

Brand Model Compatibility: 7055.105 Integrated Faucet

Built-In Grinder: No

Cartridge Type: Diverter

Collection: Selectronic®

Faucet Part Type: Cartridge

GSA Approved: No

IAPMO Listed: No

NSF Certified: No