Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Selectronic® Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Selectronic® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A6055164002
  • Item #4732843
  • Manufacturer Part #6055164.002
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Field-convertible rigid/swivel gooseneck spout
  • Single post mounting
  • Electronic faucet with Selectronic® proximity operation
  • Operates on DC (battery) or AC permanent power
  • Vandal-resistant
  • Sensor and electronic controls are fully enclosed and water resistant
  • Factory set for 7.5 second running time to deliver 0.05 gpc
  • Water conserving 0.35 gpm pressure-compensating non-aerated spray
  • Factory-installed 15' stainless steel flex hose with 3/8" compression connection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
CR-P2
Battery Type:
Lithium
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
EPA Compliant:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
11-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Solenoid
Flow Rate:
0.35 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Power Source:
Battery
Pressure - High:
125
Pressure - Low:
20
Scald Guard:
No
Spout Height:
7 in
Spout Reach:
6-1/8 in
Spout Type:
High Arc
Spray Type:
Multi-Laminar
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
Yes