Expand Urinal Flush Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #PK00.MAC
Selectronic® Expand Urinal Flush Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Electronic flush valve with Selectronic proximity system for hygienic, hands-free operation
- Self-Cleaning Piston with integral wiper spring helps prevent clogging and reduces maintenance
- This High Efficiency Urinal Flush Valve saves 75% of water usage when compared to a standard 1.0 gpf urinal
- Exclusive Pressure Compensation feature guarantees water savings by keeping the flush volume constant throughout the pressure range.
- Fully Mechanical Manual Override Button can flush toilet during a power outage
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Flow Rate:
- 0.25 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Valve Size:
- 3/4 in
- Volts:
- 250V
- WaterSense Labeled:
- Yes