Exposed Toilet Flush Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #PK00.MAC
Selectronic® Exposed Toilet Flush Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 25 gpm
- Flow Rate Range:
- Greater than 1.5 gpf
- GSA Approved:
- No
- Height:
- 16-1/8 in
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No