Low Arc Sensor Bathroom Sink Faucet
Selectronic® Low Arc Sensor Bathroom Sink Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensor and electronic controls are fully enclosed and water resistant
- Single post installation with cast brass spout
- Electronic proximity faucets with programmable, multi-function sensor
- Range can be adjusted manually or with optional remote control
- Integral in-line strainer protects the solenoid valve
- Single inlet to control box: 18" (457 mm) long flexible stainless steel hose with 3/8" (10 mm) compression connection
- Vandal resistant, solid brass construction with fully enclosed, water resistant electrical controls
- Optional deck plate for 4" (102 mm) or 8" (203 mm) centers, mixing valve and remote control must be ordered separately
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 7-1/2 in
- Drain Included:
- No
- EPA Compliant:
- Yes
- Faucet Connection:
- Compression
- Faucet Height:
- 6-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Solenoid
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Type:
- Less Handles
- Height:
- 6-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- Material:
- Brass
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Power Source:
- Battery, AC
- Pressure - Maximum:
- 125 psi
- Size:
- 7-1/2 in x 2 in
- Spout Height:
- 5-1/8 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Low Arc
- Spray Type:
- Multi-Laminar
- Supply Lines Included:
- No
- Toilet Bowl Length:
- 7-1/2 in
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Vandal Resistant:
- Yes
- Volts:
- 100/240V
- WaterSense Labeled:
- No
- Width:
- 2 in