American Standard Selectronic® Manual Valve in Polished Chrome

AM9503540020A

Color/Finish

(Pricing is for Polished Chrome)

$18.48

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • American Standard® genuine repair part

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
American Standard 6065.122 Proximity Toilet Flush Valve
CARB OTC LEED Compliant
No
Collection
Selectronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday