American Standard Selectronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

A7055105002

Manufacturer Part #: 7055105.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Electronic faucet with Selectronic® proximity system for hygienic hands free operation
  • Single post mounting with optional 4" deck plate
  • Range and running time can easily be adjusted manually or with the optional remote control
  • Electronic proximity faucets with programmable, multi-function sensor
  • Sensor and electronic controls are fully enclosed and water resistant

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
Bathroom Faucet Type
Sensor
Battery Type
Lithium-ion
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
3/8 in
Collection
Selectronic®
Deck Plate Included
No
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
Green
WaterSense, Yes
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
No Handle
Number of Holes
1 Hole
Power Source
DC
Spout Reach
5-1/2 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
Yes
Width
2-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday