American Standard

Selectronic® Sensor Kit for 605X.202 Electronic Proximity Lavatory Faucet

Part #AM9649090070A  |  Manufacturer Part #M964909-0070A

Brand Model Compatibility:

605X.202 Electronic Proximity Lavatory Faucet
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: 605X.202 Electronic Proximity Lavatory Faucet

Collection: Selectronic®

Faucet Part Type: Repair Kit

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No