Sensor Operated Toilet Flush Valve in Polished Chrome

You last purchased this on
 
American Standard

Selectronic® Sensor Operated Toilet Flush Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Selectronic® Sensor Operated Toilet Flush Valve in Polished Chrome

  • Fast #
  • Part #A6065525002
  • Item #4732356
  • Manufacturer Part #6065525.002
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Exclusive self-cleaning piston action flush valve with integral wiper spring
  • Fail-safe operation
  • Selectronic® flush valve retro-kit
  • Can be installed left or right-handed
  • Operating pressure range is 25 psi
  • Includes CR-P2 lithium ion battery
  • Lowers facility operating cost
  • Can be installed left or right handed
  • Optional remote control allows for easy adjustment and customization
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Battery Size:
CR-P2
Battery Type:
Lithium
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1 in
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
16-1/2 in
IAPMO Listed -:
No
Material:
Brass, Metal
NSF Certified:
Yes
Power Source:
Battery
Type:
A6065525002
Valve Size:
1 in
WaterSense Labeled:
Yes