Split Pipe Support for Flush Valve in Polished Chrome

You last purchased this on
 
American Standard

Selectronic® Split Pipe Support for Flush Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Selectronic® Split Pipe Support for Flush Valve in Polished Chrome

  • Fast #
  • Part #A6065862002
  • Item #4733237
  • Manufacturer Part #6065862.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable distance from wall to center of pipe: up to 6" (152 mm)
  • For 1-1/2" (38 mm) diameter tailpiece
  • Requires Certification

Specifications

Application:
Commercial
Built-In Grinder:
No
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Length:
6-1/2 in
NSF Certified:
Yes
Type:
A6065862002
Weight:
2 lb