Toilet Flush Valve Piston and Solenoid Assembly for American Standard Battery 6063 Series and Selectronic Proximity Toilet Commercial Flush Valves
Selectronic® Toilet Flush Valve Piston and Solenoid Assembly for American Standard Battery 6063 Series and Selectronic Proximity Toilet Commercial Flush Valves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- Battery 6063 Series and Selectronic Proximity Toilet Commercial Flush Valves
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Type:
- AM9648020070A
- WaterSense Labeled:
- No