Urinal Flush Valve in Polished Chrome

You last purchased this on
 
American Standard

Selectronic® Urinal Flush Valve in Polished Chrome

  • Fast #
  • Part #A6063013LL002
  • Item #7016928
  • Manufacturer Part #6063013LL.002
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Selectronic® Urinal Flush Valve in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Electronic flush valve with Selectronic™ proximity system for hygienic hands free operation allows valve to flush during a power failure
  • Self-cleaning piston helps prevent clogging and reduces maintenance
  • Flush valve can not be adjusted to deliver more or less water, ensuring water savings and performance
  • Sensor and electronic controls are hermetically sealed to ensure reliable operation
  • Range can be adjusted manually or by remote control
  • State-of-the art electronics eliminates false flushes
  • Fully mechanical manual override button can flush toilet during a power outage
  • Positive seal ensures leak-free performance without the chance of warping or cracking
  • Sanitary flush valve automatically flushes after 24 hours of non-use to maintain trap seal and clean fixture
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
BAA Compliant:
No
Battery Type:
Lithium-ion
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
0.125 gpf
Flow Rate Range:
Less than .25 gpf
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
Yes
Valve Size:
3/4 in
WaterSense Labeled:
No