American Standard
Sensor Kit for 705X.105 Integrated Faucet
Part #AM9641730070A | Item #5105886 | Manufacturer Part #M964173-0070A
$
126.75
EACH
Brand Model Compatibility:
705X.105 Integrated FaucetProduct Details
Specifications
ADA Compliant: No
Application: Repair
Brand Model Compatibility: 705X.105 Integrated Faucet
Built-In Grinder: No
Faucet Part Type: Repair Kit
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
WaterSense Labeled: No