Serin® 1.25 gpm Wall Mount Lavatory Faucet Trim Kit in Brushed Nickel

Part #AT064353295  |  Item #5025567  |  Manufacturer Part #T064353.295

Call for Pricing EACH

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim kit for Serin® wall-mount sensor-operated faucet
  • Vandal-resistant brass construction
  • Fully enclosed water resistant electrical controls
  • Single function sensor auto resets to changing surroundings
  • Single inlet connection for tempered water
  • Easy to service, integrated in-line strainer protects the solenoid from debris and is enclosed in removable debris cup for easy service
  • Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
  • Fail-safe faucet automatically shuts off upon loss of power or dead battery and prevents costly excess water usage and potential flooding
  • Lead-Free: Faucet contains ≤ 0.25% total lead content by weighted average.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 117.1, ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

Battery Size: CR-P2

Battery Type: Lithium

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Collection: Serin®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

EPA Compliant: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 4-1/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Height: 4-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Maximum Pressure: 120 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Holes: 3 Hole

Power Source: Battery, DC

Spout Reach: 8-7/8 in

Trim Only: Yes

Volts: 100/240V

WaterSense Labeled: Yes

Width: 10-3/8 in