1.5 gpm 1 Hole Deck Mount Electronic Lavatory Faucet in Brushed Nickel
Serin® 1.5 gpm 1 Hole Deck Mount Electronic Lavatory Faucet in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 90-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vandal-resistant brass construction
- Fully enclosed water resistant electrical controls
- Deck-mounted electronic sensor operated proximity faucet
- Single inlet to control box with 18" (457 mm) long flexible stainless steel hose with 3/8" (10 mm) compression connection
- Fail-safe faucet automatically shuts off upon loss of power or dead battery and prevents costly excess water usage and potential flooding
- Single post installation with brass spout
- Single inlet connection for tempered water
- Includes single function sensor auto resets to changing surroundings
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- Built-In Grinder:
- No
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Serin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 7-5/8 in
- EPA Compliant:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Electronic
- Faucet Valve Type:
- Thermostatic
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Height:
- 9-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7-5/8 in
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Power Source:
- Battery, DC
- Pressure - Maximum:
- 120 psi
- Scald Guard:
- No
- Size:
- 7-5/8 in x 1-1/2 in
- Spout Height:
- 6-11/16 in
- Spout Reach:
- 5-3/8 in
- Toilet Bowl Length:
- 7-5/8 in
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in