No Handle Deck Mount Service Faucet in Polished Chrome
Serin® No Handle Deck Mount Service Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3.000 PT: 90-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hidden sensor in spout tip reduces vandalism and has a clean, streamlined style
- Hygienic, touch-free operation
- Self-adjusting sensor automatically sets the activation range on start-up by evaluating sink size and other factors and will adjust range to adapt to changes in the bathroom environment
- Lead-Free: Faucet contains ? 0.25% total lead content by weighted average.
- Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
- Fail-safe faucet automatically shuts off upon loss of power or dead battery and prevents costly excess water usage and potential flooding
- Easy to service, integrated in-line strainer protects the solenoid from debris and is enclosed in removable debris cup for easy service
- Self-cleaning solenoid reduces maintenance with integral wiper spring that prevents clogging and run-on
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Serin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Electronic
- Faucet Valve Type:
- Solenoid
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery, Electric
- Pressure - High:
- 120
- Pressure - Low:
- 20
- Scald Guard:
- No
- Spout Height:
- 6-11/16 in
- Spout Reach:
- 5-3/8 in
- Spray Type:
- Laminar
- Trim Only:
- No
- UL Listed:
- UL 1310
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- Volts:
- 240V
- WaterSense Labeled:
- No