Double Lever Handle Thermostatic Valve Trim Only in Satin Nickel - PVD
This product has been replaced by
Manufacturer Part #TU064740.295
Serin® Double Lever Handle Thermostatic Valve Trim Only in Satin Nickel - PVD
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal wall escutcheon
- Metal knob Handles
- Trim only
- ADA Compliant
- LESS Valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- Cartridge Type:
- Thermostatic
- Collection:
- Serin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Height:
- 6-11/16 in
- Faucet Part Type:
- Valve Trim
- Handle Type:
- Lever
- Height:
- 6-11/16 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 80 psi
- Sink Material:
- Brass
- Size:
- 7-7/8 in
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 6-4/5 in