Serin® Multi Function Hand Shower in Brushed Nickel

Part #A2064724295  |  Item #4297489  |  Manufacturer Part #2064724.295

$ 339.30 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes wall supply, 59" shower hose, handshower and slide bar
  • Three-function handshower
  • Adjustable shower holder can be angled up to 45°
  • Double check valves to prevent cross flow of hot and cold water
  • Lightweight, ergonomic design for a sure grip even with wet, soapy hands
  • Simple spray pattern adjustment
  • Simple height adjustment for slide bar
  • Simple Spray Pattern Adjustment
  • Simple Height Adjustment for Slide bar

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Collection: Serin®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-3/4 in

EPA Compliant: No

Faucet Connection Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5 gpm

Height: 24-3/8 in

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: No

Length: 3-3/4 in

NSF Certified: Yes

Pause Control: No

Showerhead Function: Multi

Size: 3-3/4 in x 2-1/2 in

Toilet Bowl Length: 3-3/4 in

Trim Only: No

WaterSense Labeled: No

Width: 2-1/2 in