Serin® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #A2064145002  |  Item #7148396  |  Manufacturer Part #2064145.002

$ 516.10 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sensor in spout tip allows for clean, streamlined style, helps reduce vandalism
  • Self-adapting sensor automatically sets the detection range by evaluating the surroundings
  • Self-cleaning solenoid reduces maintenance, wiper spring keeps diaphragm hole clean with every use

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Sensor

Battery Type: Lithium

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Serin®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 7-5/8 in

EPA Compliant: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 0.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Height: 9-3/4 in

IAPMO Listed: No

Installation Type: Deck Mount

Length: 7-5/8 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: No Handle

Number of Holes: 1 Hole

Power Source: Battery

Size: 7-5/8 in x 1-1/2 in

Spout Height: 6-11/16 in

Spout Reach: 5-3/8 in

Spout Type: Standard

Toilet Bowl Length: 7-5/8 in

Trim Only: No

WaterSense Labeled: Yes

Width: 1-1/2 in