Serin® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #A2064153002  |  Item #5025572  |  Manufacturer Part #2064153.002

$ 391.04 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Deck-mounted electronic sensor operated proximity faucet
  • Vandal-resistant brass construction
  • Fully enclosed water resistant electrical controls
  • Includes single function sensor auto resets to changing surroundings
  • Single inlet connection for tempered water
  • Fail-safe faucet automatically shuts off upon loss of power or dead battery and prevents costly excess water usage and potential flooding
  • Single post installation with brass spout
  • Single inlet to control box with 18" (457 mm) long flexible stainless steel hose with 3/8" (10 mm) compression connection
  • Single post installation with brass spout

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 117.1, ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Sensor

Battery Size: CR-P2

Battery Type: Lithium

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Serin®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 7-5/8 in

EPA Compliant: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.5 gpm

GSA Approved: No

Height: 9-3/4 in

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 7-5/8 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: No Handle

Number of Holes: 1 Hole

Power Source: Battery, DC

Size: 7-5/8 in x 1-1/2 in

Spout Height: 6-11/16 in

Spout Reach: 5-3/8 in

Trim Only: No

WaterSense Labeled: No

Width: 1-1/2 in