American Standard Serin® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

AT06B305002

Manufacturer Part #: T06B305.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Self-adjusting sensor automatically sets the activation range on start-up by evaluating sink size and other factors and will adjust range to adapt to changes in the bathroom environment
  • Hidden sensor in spout tip reduces vandalism and has a clean, streamlined style
  • Hygienic, touch-free operation
  • Adjustable spout reach easily adjustable from 6" to 9" from the wall to the outlet
  • Self-cleaning solenoid reduces maintenance with integral wiper spring that prevents clogging and run-on
  • Easy to service, integrated in-line strainer protects the solenoid from debris and is enclosed in removable debris cup for easy service
  • Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
  • Fail-safe faucet automatically shuts off upon loss of power or dead battery and prevents costly excess water usage and potential flooding

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1, ANSI A117.1
Application
Residential
BAA Compliant
No
Bathroom Faucet Type
Sensor
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
3/8 in
Collection
Serin®
Deck Plate Included
No
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Flow Rate
0.5 gpm
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
120 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
No Handle
Number of Holes
1 Hole
Power Source
Electric
Spout Reach
8-7/8 in
Spout Type
Standard
Trim Only
No
Volts
100/240V
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday