Serin® No Handle Wall Mount Service Faucet in Polished Chrome

Part #AT064346002  |  Item #7148353  |  Manufacturer Part #T064346.002

$ 374.40 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Serin® No Handle Wall Mount Service Faucet in Polished Chrome / $374.40

Product Details

  • Trim kit for Serin® wall-mount sensor-operated faucet
  • Adjustable spout reach adjusts from 6" to 9" to prevent splashing when installed with different size sinks
  • Sensor in spout tip allows for clean, streamlined style, helps reduce vandalism
  • Self-adapting sensor automatically sets the detection range by evaluating the surroundings
  • Self-cleaning solenoid reduces maintenance and wiper spring keeps diaphragm hole clean with every use
  • Easy to service, integrated in-line strainer protects the solenoid from debris and is enclosed in removable debris cup for easy service
  • Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
  • Universal voltage: plug-in and hard-wired power supply can accept input voltage range of 100 – 240 VAC, 50/60 Hz

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Battery Size: CR-P2

Battery Type: Lithium

Built-In Grinder: No

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Serin®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 8-7/8 in

EPA Compliant: No

Faucet Connection: Compression

Faucet Height: 29-1/2 in

Faucet Mount: Wall Mount

Faucet Type: Electronic

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 0.35 gpm

GSA Approved: No

Green: WaterSense, Yes

Height: 29-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Length: 8-7/8 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: No Handle

Number of Holes: 1 Hole

Power Source: Battery

Size: 8-7/8 in x 2-3/4 in

Spout Height: 8 in

Spout Reach: 8-7/8 in

Spout Type: Low Arc

Toilet Bowl Length: 8-7/8 in

Trim Only: No

Vandal Resistant: Yes

WaterSense Labeled: Yes

Width: 2-3/4 in