Pop-Up Rod in Polished Chrome for 2064.101.29 Monoblock Faucet
Serin® Pop-Up Rod in Polished Chrome for 2064.101.29 Monoblock Faucet
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished chrome finish
- Genuine American Standard repair part
- Pop-Up Rod for select American Standard bath faucets
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 2064.101.29 Monoblock Faucet
- Built-In Grinder:
- No
- Collection:
- Serin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Pop-up Rod
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb