Pressure Balance Shower Trim with 3-Function Showerhead in Polished Chrome

This product has been replaced by

American Standard Polished Chrome Single Handle Multi Shower Faucet Trim Only
American Standard Single Handle Valve Trim in Polished Chrome
Manufacturer Part #TU064507.002
You last purchased this on
 
American Standard

Serin® Pressure Balance Shower Trim with 3-Function Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Polished Chrome Single Handle Multi Shower Faucet Trim Only
American Standard Single Handle Valve Trim in Polished Chrome
Manufacturer Part #TU064507.002
American Standard

Serin® Pressure Balance Shower Trim with 3-Function Showerhead in Polished Chrome

  • Fast #
  • Part #AT064507002
  • Item #4397191
  • Manufacturer Part #T064507.002
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes brass wall escutcheon, metal lever handle, slip-on diverter tub spout, and 3-function FloWise showerhead with arm and flange
  • Water-Saving FloWise 3-function showerhead
  • Trim only
  • Metal lever handle
  • Less valve
  • Metal slip-on diverter tub spout
  • Shower arm and flange
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Serin®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
Yes
Faucet Material:
Brass
Faucet Type:
Tub and Shower Faucet
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spout Reach:
4-7/8 in
Spray Type:
Full, Jet
Trim Only:
Yes
WaterSense Labeled:
Yes