Serin® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #AT064WDXH602002  |  Item #7012186  |  Manufacturer Part #T064WDXH602.002

$ 240.50 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

This Item: American Standard Serin® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only) / $240.50

Product Details

  • Bath / Shower Trim
  • Includes brass wall escutcheon, adjustable 3-function showerhead, and cast brass diverter spout
  • Limited lifetime warranty on function and finish
  • Brass Tub spout
  • Valve Body
  • Hot Limit Safety Stop protects from accidental scalding; Durable Brass Construction; Limited Lifetime Warranty - Function & Finish; Coordinating Deck Mount Tub Filler, Bathroom Sink and Bidet Faucets Available

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: R116SS Rough-in Valve

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Serin®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Escutcheon Height: 7-1/4 in

Escutcheon Width: 7-1/4 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 8-15/16 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Multi

Size: 8-15/16 in x 7-5/16 in

Spout Type: Tub

Trim Only: Yes

Tub Spout Reach: 6-3/4 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Width: 7-5/16 in