Serin® Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Part #A2064131295  |  Item #4730239  |  Manufacturer Part #2064131.295

$ 221.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Braided flex hoses with 3/8" compression connectors
  • Speed Connect® drain has less parts for a quick installation
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Compact, petite design to save space in small bathrooms
  • ADA compliant for handicap
  • Flexible stainless steel cable - installs effortlessly in
  • Tight spaces.
  • Choice of Finishes: Available in Polished Chrome or Satin Nickel (PVD).

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Ceramic, Volume Control

Collection: Serin®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 5-1/4 in

EPA Compliant: Yes

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 6 in

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 5-1/4 in

Material: Solid Brass

NSF Certified: Yes

Number of Handles: Single Handle

Number of Holes: 1 Hole

Size: 5-1/4 in x 2 in

Spout Height: 3-167/1000 in

Spout Reach: 4-1/8 in

Spout Type: Standard

Toilet Bowl Length: 5-1/4 in

Trim Only: No

Valve Type: Volume Control Valve

WaterSense Labeled: Yes

Width: 2 in