American Standard

Serin® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Part #A2064151002  |  Item #4297576  |  Manufacturer Part #2064151.002

$ 222.95 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  3
  • Pallet:  84
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Pedestal sold separately
  • Valve cartridge assures a lifetime of drip-free performance
  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Exclusive speed connect drain has less parts for a quick installation
  • Braided flexible supply hoses for quick and easy installation
  • WaterSense certified for water conservation

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Center Size: 3/8 in

Collection: Serin®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

EPA Compliant: Yes

Faucet Connection Size: 3 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Vessel Filler

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 9-1/8 in

Spout Reach: 6-7/8 in

Spout Type: Standard

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
$0

This Item: American Standard Serin® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome / $222.95