American Standard Serin® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

A2064152002

Manufacturer Part #: 2064152.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Valve cartridge assures a lifetime of drip-free performance
  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Includes grid drain
  • Braided flexible supply hoses for quick and easy installation
  • WaterSense certified for water conservation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
Bathroom Faucet Type
Monoblock
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
3/8 in
Collection
Serin®
Deck Plate Included
No
Faucet Connection Size
3 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Vessel Filler
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
6-7/8 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday