Serin® Single Handle Monoblock Bathroom Sink Faucet with Metal Pop-Up Drain Assembly in Brushed Nickel

Part #A2064101295  |  Item #4297641  |  Manufacturer Part #2064101.295

$ 295.10 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Valve cartridge assures a lifetime of drip-free performance
  • Speed Connect® drain has less parts for a quick installation
  • Braided flexible stainless steel supply hoses
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable – installs effortlessly in tight spaces
  • ADA approved metal lever handle
  • Lifetime finish won't tarnish or scratch
  • Coordinating Bath/Shower, Deck Mount Tub Filler and Bidet faucets available

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Ceramic, Volume Control

Collection: Serin®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 5-3/8 in

EPA Compliant: Yes

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 6-3/8 in

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 5-3/8 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Size: 5-3/8 in x 2 in

Spout Height: 3-1/8 in

Spout Reach: 4-3/8 in

Spout Type: Standard

Toilet Bowl Length: 5-3/8 in

Trim Only: No

Valve Type: Volume Control Valve

WaterSense Labeled: Yes

Width: 2 in