Serin® Single Handle Multi Bathtub & Shower Faucet in Polished Chrome Trim Only

Part #ATU064508002  |  Item #7777148  |  Manufacturer Part #TU064508.002

$ 238.55 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes One-Piece Cartridge: Simplifies installation and maintenance.
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Water Saving: Saves 30% water usage.
  • Water-saving 4-3/4" (120 mm) 3-function showerhead, 1.75 gpm/6.6 L/min maximum flow; Shower arm and flange; Metal wall escutcheon; Metal lever handle; Metal slip-on diverter tub spout; For Use with Flash Shower Rough-In Valves

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.1016]

ASSE Standards: ASSE 1016

Application: Residential

Built-In Grinder: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B125.16]

Cartridge Type: Pressure Balance

Collection: Serin®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 8-11/16 in

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Escutcheon Height: 7-1/4 in

Escutcheon Width: 7-1/4 in

Faucet Connection: [Copper, NPT]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: [Ceramic Disc, Mixing]

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 7-5/16 in

Length: 8-11/16 in

Material: Stainless Steel

NSF Certified: Yes

Number of Handles: Single Handle

Shower Arm Reach: 5-1/2 in

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Multi

Size: 8-11/16 in x 7-5/16 in

Spray Type: [Full, Jet, Rain]

Toilet Bowl Length: 8-11/16 in

Trim Only: Yes

Tub Spout Reach: 4-7/8 in

Tub Spout Type: Diverter

Valve Trim Type: Pressure Balancing

Valve Type: Pressure Balancing Valve

WaterSense Labeled: Yes

Width: 7-5/16 in