Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

This product has been replaced by

American Standard Brushed Nickel Single Handle Multi Function Bathtub & Shower Faucet (Trim Only)
American Standard Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Manufacturer Part #TU064508.295
You last purchased this on
 
American Standard

Serin® Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Brushed Nickel Single Handle Multi Function Bathtub & Shower Faucet (Trim Only)
American Standard Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Manufacturer Part #TU064508.295
American Standard

Serin® Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #AT064508295
  • Item #4731329
  • Manufacturer Part #T064508.295
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal for prolonged contact with water
  • Includes brass wall escutcheon, metal lever handle, 3-function showerhead with arm and flange, and slip-on diverter tub spout
  • Trim only
  • Metal lever handle
  • Less valve
  • Metal slip-on diverter tub spout
  • Flowise® water saving 3-function showerhead
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
R111, R115, R117, R118 and R119
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Serin®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
EPA Compliant:
Yes
Escutcheon Height:
7-1/4 in
Escutcheon Width:
7-1/4 in
Faucet Connection:
Copper, NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Flow Rate:
2.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
8-1/2 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spray Type:
Full, Invigorating, Jet
Trim Only:
Yes
Tub Spout Reach:
4-7/8 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes