Serin® Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #AT064WDXH502002  |  Item #7012382  |  Manufacturer Part #T064WDXH502.002

$ 210.60 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

This Item: American Standard Serin® Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only) / $210.60

Product Details

  • Trim only
  • Includes brass wall escutcheon, adjustable 3-function showerhead, and cast brass diverter spout
  • Limited lifetime warranty on function and finish
  • Ceramic disc valve provides a lifetime of smooth handle operation and drip-free performance
  • Hot Limit Safety Stop protects from accidental scalding
  • Durable Brass Construction
  • Limited Lifetime Warranty - Function & Finish
  • Coordinating Deck Mount Tub Filler, Bathroom Sink and Bidet Faucets Available
  • Valve body (R110 series) must be ordered separately

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: R110 Series

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Serin®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 8-3/4 in

Escutcheon Height: 7-1/4 in

Escutcheon Width: 7-1/4 in

Faucet Connection: Copper, NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 7-5/16 in

IAPMO Listed: No

Length: 8-3/4 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 8-1/8 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Multi

Size: 8-3/4 in x 7-5/16 in

Spout Type: Tub

Toilet Bowl Length: 8-3/4 in

Trim Only: Yes

Tub Spout Reach: 4-7/8 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Width: 7-5/16 in